• The item cannot be ordered due to missing prices.

Mandatory sign Wear head protection 03050

Article no.: 099003 03050

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type Sheet
Contents 6
Diameter 50 mm
Type of product Instruction signs

Identification numbers & Classifications

Article number 099003 03050
EAN / GTIN 4061466029031
Manufacturer number B171.06.204

Description

Standard:

ASR A1.3; ISO 7010.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart