• The item cannot be ordered due to missing prices.

Mandatory sign Wear head protection, Type: 02300

Article no.: 099003 02300

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Unplasticised PVC plastic
Delivery type pieces
Contents 1
Diameter 300 mm
Type of product Instruction signs

Identification numbers & Classifications

Article number 099003 02300
EAN / GTIN 4061466063431
Manufacturer number K160.06.206

Description

Standard:

ASR A1.3; ISO 7010.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart