{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Microgard® | |
Gender | Unisex | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | white | |
Unisex size | 3XL | |
Standard | EN 13982-1; EN 13034-6; EN 1073-2; EN 14126; EN 32781; EN 1149-1 | |
Type of product | Chemical protective suit | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 098359 3XL | |
EAN / GTIN | 5013756004456 | |
Manufacturer number | WH20B-00-11-07 |