• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 AlphaTec® 1800 XL

Article no.: 098356 XL
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13982-1; EN 13034-6; EN 1149-1

Product details

Technical Data

EN 1149-5 (antistatic) yes
Series Microgard®
Gender Unisex
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour white
Unisex size XL
Standard EN 13982-1; EN 13034-6; EN 1149-1
PSA CE category CE category III, type 5/6
microporous film laminate yes
sealable zip covering yes
Disposable suit yes
with hood yes
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098356 XL
EAN / GTIN 5013756110324
Manufacturer number WH18B-00111-05

Description

Version:

AlphaTec® 1800 protective overalls. Micro-porous PE film material with stitched and taped sleeves. Ideal basic protection for many general industrial applications.
Protective overalls (PPE category III) type 5/6.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1149-5

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart