• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 AlphaTec® 2000 2XL

Article no.: 098359 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13982-1; EN 13034-6; EN 1073-2; EN 14126; EN 32781; EN 1149-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Microgard®
Gender Unisex
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour white
Unisex size 2XL
Standard EN 13982-1; EN 13034-6; EN 1073-2; EN 14126; EN 32781; EN 1149-1
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098359 2XL
EAN / GTIN 5013756000045
Manufacturer number WH20B-00111-06

Description

Version:

Protective overalls (PPE category III) type 5/6.
AlphaTec® 2000 protective overalls. Microporous film material stretched in two directions. Effective repelling of less hazardous liquid chemicals, particle protection, pesticide protection and barrier against biological materials. Silicone-free and non-linting.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1149-5
  • EN 14126
  • EN 32781
  • EN 1073-2

Attention:

Use biocidal products carefully. Before use, always read the label and product information.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart