• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ X series helmet version, Type: X5

Article no.: 097756 X5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ X series
Manufacturer's designation X5
SNR value (noise attenuation) 36 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097756 X5
EAN / GTIN 4046719708130
Manufacturer number 7000103996

Description

Version:

3M™ Peltor™ ear protectors X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the shell-type ear protectors offer maximum noise attenuation. The light-weight double-layer shells offer good comfort and have an extremely long working life.
The helmet version of the X-series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket. This uses the same colour coding as for the X series with headband application.
SNR = 36 dB (H = 36 dB, M = 34 dB, L = 26 dB).

Note:

Suitable helmets are listed under No. 097815 (3M), No. 097802 (Schuberth).
Hygiene kits are listed under No. 097764.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart