• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ X series helmet version X4

Article no.: 097756 X4

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Peltor™ X series
    Manufacturer's designation X4
    SNR value (noise attenuation) 32 dB(A)
    Type of product Ear defenders

    Identification numbers & Classifications

    Article number 097756 X4
    EAN / GTIN 4046719719624
    Manufacturer number 7000103994

    Description

    Version:

    3M™ Peltor™ ear protectors X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the shell-type ear protectors offer maximum noise attenuation. The light-weight double-layer shells offer good comfort and have an extremely long working life.
    The helmet version of the X-series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket. This uses the same colour coding as for the X series with headband application.
    SNR = 32 dB (H = 36 dB, M = 30 dB, L = 22 dB).

    Note:

    Suitable helmets are listed under No. 097815 (3M), No. 097802 (Schuberth).
    Hygiene kits are listed under No. 097764.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart