• The item cannot be ordered due to missing prices.

Safety helmet G3000 YELLOW

Article no.: 097815 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Safety characteristics down to -30 °C; Protection against liquid metal spraying out
  • Width adjustment: Silicone-free

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Safety characteristics down to -30 °C; Protection against liquid metal spraying out
Colour yellow
Size 53 cm - 62 cm
Material of helmet shell ABS
Weight 310 g
Standard DIN EN 397
Width adjustment Silicone-free
free of internal and external condensation yes
Can be turned 180° yes
Resistance to cold up to -30 °C
Resistance to weld spatter (MM) yes
UV-sensor for exchange notification yes
Type of product Safety helmet

Identification numbers & Classifications

Article number 097815 YELLOW
EAN / GTIN 4046719316724
Manufacturer number 7000009701

Description

Version:

Safety helmet of UV-stabilised ABS. The integral UV sensor indicates when the helmet has become brittle due to high exposure to UV and should be replaced. The internal arrangement can be turned through 180 degrees and allows wearing of a screen at the neck (an advantage when working in restricted spaces). Good ventilation of the upper shell of the helmet. Resistant to low temperatures down to -30 °C and protection against splashes of liquid metal (MM).
  • 4-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • Plastic sweatband
  • Straight form
  • With rotary catch

Application:

Industry, building trade, forestry.

Standard:

DIN EN 397

Specification:

Resistant to low temperatures down to -30° C and protection against splashes of liquid metal (MM)

Suitable for:

Ear defenders No. 097753; 097756

Spare part:

No. 097825 standard sweat band. No. 097826 leather sweat band.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart