• The item cannot be ordered due to missing prices.

Attachment for clear visor Peltor™ G500, Manufacturer's designation: G500-GU

Article no.: 097872 G500-GU

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 242 g
Type of product Head attachment face protection
Colour yellow
Width adjustment Rotary catch
Size 54 cm - 62 cm

Identification numbers & Classifications

Article number 097872 G500-GU
EAN / GTIN 4046719506644
Manufacturer number 7000038216

Description

Version:

Lightweight, sturdy Peltor™ G500 series head attachment (without visor and hearing protection) with rotary catch for quick width adjustment. Can be combined with visor and hearing protection.

Suitable for:

Ear defenders No. 097753 and 097756.

Downloads & documents

Compare with similar products

This article


Recommendations


Attachment for clear visor Peltor™ G500, Manufacturer's designation: G500-GU

Attachment for clear visor Peltor™ G500, Manufacturer's designation: G500-GU

Colour yellow
Weight 242 g 186 g
Size 54 cm - 62 cm
Width adjustment Rotary catch Rotary catch
Type of product Head attachment face protection Head attachment face protection

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart