• The item cannot be ordered due to missing prices.

Headgear for clear visor, Type: MOUNT

Article no.: 097881 MOUNT

Select article variation and quantity

Type Unit price incl. VAT
  • Width adjustment: Rotary catch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 186 g
Type of product Head attachment face protection
Width adjustment Rotary catch

Identification numbers & Classifications

Article number 097881 MOUNT
EAN / GTIN 4062406120351
Manufacturer number 097881 MOUNT

Description

Version:

Light-weight headgear to allow use of a face protection visor in areas where head protection is not required. With foam padding and rotary lock for size adjustment. Angular adjustment of the visor.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart