• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ X series, Type: X1

Article no.: 097755 X1
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ X series
Manufacturer's designation X1
SNR value (noise attenuation) 27 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097755 X1
Copy
EAN / GTIN 4046719706617
Copy
Manufacturer number 7000103987
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

3M™ Peltor™ ear defenders of the X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the ear defenders offer maximum noise attenuation. The light-weight double-layer shells offer very good comfort.
Slim-line shells with low weight. SNR = 27 dB (H = 32 dB, M = 24 dB, L = 16 dB).

Note:

Hygiene set for X series under No. 097764.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart