• The item cannot be ordered due to missing prices.

Ear defenders Peltor™ X series, Type: X3

Article no.: 097755 X3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ X series
Manufacturer's designation X3
SNR value (noise attenuation) 33 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097755 X3
EAN / GTIN 4046719708109
Manufacturer number 7000103991

Description

Version:

3M™ Peltor™ ear defenders of the X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the ear defenders offer maximum noise attenuation. The light-weight double-layer shells offer very good comfort.
With newly developed intermediate ring for better acoustic effectiveness and higher wearer comfort. SNR = 33 dB (H = 35 dB, M = 30 dB, L = 25 dB).

Note:

Hygiene set for X series under No. 097764.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart