{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
SNR value (noise attenuation) | 37 dB(A) | |
Material of earplugs | Polyurethane | |
Contents | 500 pair | |
Packaging | loose | |
Type of product | Disposable earplugs |
Article number | 097313 R500 | |
EAN / GTIN | 40467190193970 | |
Manufacturer number | 7100100263 |
This article |
Recommendations |
||
---|---|---|---|
Earplugs set 3M™ 1100, Type: R500 |
|||
Contents | 500 pair | 500 pair | 500 pair |
Material of earplugs | Polyurethane | Polyurethane | Polyurethane |
SNR value (noise attenuation) | 37 dB(A) | 34 dB(A) | 37 dB(A) |
Packaging | loose | loose | loose |
Type of product | Disposable earplugs | Disposable earplugs | Disposable earplugs |