• The item cannot be ordered due to missing prices.

Earplugs set 3M™ 1100 RT500

Article no.: 097313 RT500

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 500 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097313 RT500
EAN / GTIN 4046719342204
Manufacturer number 7000103721

Description

Version:

The 3M™ 1100 earplugs are of soft hypoallergenic PU foam. Their conical shape ensures high wearing comfort. Smooth and dirt-repellent surface. SNR = 37 dB (H = 37 dB, M =34 dB, L = 31 dB).
Plastic attachment with 500 pairs for One-Touch-Pro™ earplug dispenser.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart