{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
SNR value (noise attenuation) | 37 dB(A) | |
Material of earplugs | Polyurethane | |
Contents | 500 pair | |
Packaging | loose | |
Type of product | Disposable earplugs |
Article number | 097351 R500 | |
EAN / GTIN | 4062406254933 | |
Manufacturer number | 097351 R500 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |