• The item cannot be ordered due to missing prices.

Basic powered air respirator set X-plore® 8000 8500

Article no.: 097300 8500

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Power supply Rechargeable battery-powered
Type of product Respirator blower unit
CAS AL 1A004A
SH-Code AL 03

Identification numbers & Classifications

Article number 097300 8500
EAN / GTIN 4026056016327
Manufacturer number R59545

Description

Version:

The Dräger X-plore® 8000 range of powered air respirators offers impressive toughness and robustness. In addition the system includes innovative technology for sensing temperature and pressure, which matches the air flow rate to the ambient conditions. The devices are easy to clean.
The X-plore® 8500 offers IP65 protection class.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Standard:

EN12941 with Dräger X-plore® 8000 hoods and helmets.

Supplied with:

1×blower unit, 1×standard rechargeable battery, 1×standard charger, 1×standard belt.

Note:

The X-plore® 8000 powered air respirator is supplied without hood / helmet, hose and filter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart