• The item cannot be ordered due to missing prices.

Helmet with visor X-plore® 8000, Type: L2T2

Article no.: 097308 L2T2

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit

Identification & Classification

Article number 097308 L2T2
EAN / GTIN 4048675666677
Manufacturer Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The Dräger Xplore® 8000 helmet is recommended for those industries where additional eye protection and head protection are used. The helmet protects against mechanical and chemical influences. The helmet has a polycarbonate visor which can be raised and is suitable for users who are bearded and also those who wear glasses.

Standard:

EN 12941 protection class TH3 in conjunction with Dräger X-plore 8000; EN 166; EN 397

Suitable for:

Powered air respirator sets 097300 8500 and 097300 8700.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart