• The item cannot be ordered due to missing prices.

Standard hood size L/XL X-plore® 8000, Type: LONG

Article no.: 097307 LONG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Helmet for respirator with blower unit
CAS AL 1A004A
SH-Code AL 01

Identification numbers & Classifications

Article number 097307 LONG
EAN / GTIN 4026056008766
Manufacturer number 3723795

Description

Version:

The Dräger X-plore® 8000 standard hood is available in a long version and short version. Both models are available in white and the sizes L/XL. The application areas of these hoods are particularly those in which further mechanical eye protection and head protection are required. The hoods offer a stable and comfortable seating. In addition they are suitable for users who are bearded and also those who wear glasses.

Standard:

EN 12941 protection class TH3 in conjunction with Dräger X-plore 8000; EN 166

Suitable for:

Powered air respirator sets 097300 8500 and 097300 8700.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart