{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | all-round sealing lip; adjustable headband; re-usable | |
Set contents | 5 | |
Manufacturer's designation | 8825+ | |
Protection level | FFP2 R D | |
Protection class | FFP2 | |
Contents | 5 | |
Type of product | Particle filter mask FFP2 |
Article number | 097100 P2V | |
EAN / GTIN | 4054596076822 | |
Manufacturer number | 7100081543 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Respirators, set Series 8800+, Filter: P2V |
|||||
Contents | 5 | 15 | 15 | 10 | 10 |
Protection level | FFP2 R D | FFP2 NR D | FFP2 NR D | FFP2 NR D | FFP2 NR D |
Set contents | 5 | 15 | 15 | 10 | 10 |
Type of product | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 |