{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size | Size M/L | |
Product features | Flexible nose clips | |
Set contents | 10 | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 10 | |
Type of product | Particle filter mask FFP2 |
Article number | 097002 P2V | |
EAN / GTIN | 4062406384166 | |
Manufacturer number | 097002 P2V |
This article |
Recommendations |
|||
---|---|---|---|---|
Respirators, set foldable, Size M/L, Filter: P2V |
||||
Contents | 10 | 15 | 15 | 10 |
Protection level | FFP2 NR D | FFP2 NR D | FFP2 NR D | FFP2 NR D |
Set contents | 10 | 15 | 15 | 10 |
Type of product | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 | Particle filter mask FFP2 |