• The item cannot be ordered due to missing prices.

Welders’ safety goggles uvex ultrasonic flip-up, Protection level: 5

Article no.: 096594 5

Select article variation and quantity

Protection level Unit price incl. VAT
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ultrasonic
Lens identification 2-1.2W 1 BKN
Lens identification additional lens 5 W 1
Frame identification W 166 34 B CE
Lens coating free of condensation; scratch-resistant; resistant to chemicals
UV protection UV400
Lens material Polycarbonate
Version Over-specs
IR filter protection level 5
Type of product Welders' safety goggles

Identification numbers & Classifications

Article number 096594 5
EAN / GTIN 4031101517780
Manufacturer number 9302045

Description

Version:

Sporty welders’ safety goggles with swing-up and easily interchangeable filter. Soft components all round prevent pressure points, even when worn all the time. The wide lens is condensation-free on the inside and has scratch-resistant and chemical-resistant characteristics on the outside (uvex supravision excellence coating). Fold-up UV and IR protective filter with a perfect colour image. The uvex infradur coating minimises the risk of weld sparks burning into the lenses. Suitable for use as over-specs.

Standard:

EN 166; EN 169; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Welders’ safety goggles uvex ultrasonic flip-up, Protection level: 5

Welders’ safety goggles uvex ultrasonic flip-up, Protection level: 5

Lens coating free of condensation; scratch-resistant; resistant to chemicals
Lens material Polycarbonate Polycarbonat Polycarbonate
IR filter protection level 5
UV protection UV400 Standard Standard
Frame identification W 166 34 B CE CE HO EN 166 F, CE HO EN 169 F HO EN166 FT CE
Lens identification 2-1.2W 1 BKN 5 HO 1 F 5 HO 1 FT
Type of product Welders' safety goggles Welders' safety goggles Welders' safety goggles

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart