• The item cannot be ordered due to missing prices.

Welder's safety glasses 5

Article no.: 096827 5

Select article variation and quantity

Protection level Unit price incl. VAT
  • UV protection: Standard
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lens identification 5 HO 1 F
    Frame identification CE HO EN 166 F, CE HO EN 169 F
    UV protection Standard
    Lens material Polycarbonat
    Version Over-specs
    Type of product Welders' safety goggles

    Identification numbers & Classifications

    Article number 096827 5
    EAN / GTIN 4045197959201
    Manufacturer number 096827 5

    Description

    Version:

    Over-specs for occasional welding work. With adjustable arms for an optimum fit. Good coverage around the eyes due to the inclination of the lenses at the sides and the brow area. Free of metal and silicone. Suitable for use as over-specs.
    The lens coating exhibits light scratch resistance; however it does not achieve scratch resistance to EN166 (K mark).

    Standard:

    EN 166; EN 169

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart