{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | futura | |
Lens identification | 5 W 1 FTK | |
Frame identification | W 166 F CE | |
Lens coating | scratch-resistant | |
UV protection | UV400 | |
Frame properties | Side padding; Arm length adjustable; Arm inclination adjustable | |
Lens material | Polycarbonate | |
IR filter protection level | 5 | |
Type of product | Welders' safety goggles |
Article number | 096547 5 | |
EAN / GTIN | 4031101604107 | |
Manufacturer number | 9180145 |
This article |
Recommendations |
||
---|---|---|---|
Welders’ comfort safety glasses uvex futura, Protection level: 5 |
|||
Lens coating | scratch-resistant | ||
Lens material | Polycarbonate | Polycarbonat | Polycarbonate |
IR filter protection level | 5 | ||
UV protection | UV400 | Standard | Standard |
Frame identification | W 166 F CE | CE HO EN 166 F, CE HO EN 169 F | HO EN166 FT CE |
Lens identification | 5 W 1 FTK | 5 HO 1 F | 5 HO 1 FT |
Type of product | Welders' safety goggles | Welders' safety goggles | Welders' safety goggles |