• The item cannot be ordered due to missing prices.

Safety goggles 6X1, Lens tinting: CLEAR

Article no.: 096543 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable; Aftagelige stænger
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 6X1
Lens identification 2C-1.2 U 1 FTKN
Frame identification U EN166 3 4 FT CE
Lens coating condensation-free; scratch-resistant
UV protection Standard
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable; Aftagelige stænger
Lens material Polycarbonat
Type of product Full protection safety glasses

Identification numbers & Classifications

Article number 096543 CLEAR
EAN / GTIN 8033661820818
Manufacturer number 6X1.00.00.00

Description

Version:

Compact safety goggles with a wide field of view without distortion. The full-view safety glasses can be worn with arms or with a headband. High wearing comfort is ensured thanks to the soft ends to the arms and adjustable inclination and length of the arms. The all-round sealing lip ensures a perfect leak-tight seal without creating pressure points. High degree of freedom from condensation due to the indirect ventilation system.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Safety goggles 6X1, Lens tinting: CLEAR

Safety goggles 6X1, Lens tinting: CLEAR

Lens coating condensation-free; scratch-resistant free of condensation scratch-resistant; scratch-resistant
Lens material Polycarbonat Polycarbonate Polycarbonate
UV protection Standard Standard Standard
Lens identification 2C-1.2 U 1 FTKN 2C-1.2 HO 1 BTN 2C-1.2 HO 1BT KN
Type of product Full protection safety glasses Full protection safety glasses Full protection safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart