• The item cannot be ordered due to missing prices.

Safety goggles, Lens tinting: CLEAR

Article no.: 096542 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation
  • UV protection: Standard
  • Lens material: Polycarbonate
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 HO 1 BTN
Frame identification HO EN166 3 BT CE
Lens coating free of condensation
UV protection Standard
Lens material Polycarbonate
Version Over-specs
Type of product Full protection safety glasses

Identification numbers & Classifications

Article number 096542 CLEAR
EAN / GTIN 4045197879998
Manufacturer number 096542 CLEAR

Description

Version:

Simple full view goggles with elastic headband and direct ventilation system. Perfect fit due to adjustable headband and moveable joints. High freedom from condensation thanks to anti-fog coating, which is also resistant to light scratches (no scratch resistance to EN166). 100% metal-free. Suitable for spectacle wearers.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Safety goggles, Lens tinting: CLEAR

Safety goggles, Lens tinting: CLEAR

Lens coating free of condensation scratch-resistant; scratch-resistant
Lens material Polycarbonate Polycarbonate
UV protection Standard Standard
Frame identification HO EN166 3 BT CE HO EN166 3 4 BT CE
Lens identification 2C-1.2 HO 1 BTN 2C-1.2 HO 1BT KN
Type of product Full protection safety glasses Full protection safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart