{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens identification | 2C-1.2 HO 1BT KN | |
Frame identification | HO EN166 3 4 BT CE | |
Lens coating | scratch-resistant; scratch-resistant | |
UV protection | Standard | |
Lens material | Polycarbonate | |
Version | Over-specs | |
Type of product | Full protection safety glasses |
Article number | 096400 CLEAR | |
EAN / GTIN | 4062406400767 | |
Manufacturer number | 096400 CLEAR |
This article |
Recommendations |
|
---|---|---|
Safety goggles CLEAR |
||
Version | Over-specs | Over-specs |
Lens coating | scratch-resistant ;scratch-resistant | free of condensation |
Lens material | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard |
Frame identification | HO EN166 3 4 BT CE | HO EN166 3 BT CE |
Lens identification | 2C-1.2 HO 1BT KN | 2C-1.2 HO 1 BTN |
Type of product | Full protection safety glasses | Full protection safety glasses |