{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MAXX-PRO | |
Lens identification | 2C-1.2 B-D 1 FT9KN | |
Frame identification | EN 166 FT 3 4 9 | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Lens material | Polycarbonat | |
Manufacturer's designation | Maxx-Pro | |
Type of product | Full protection safety glasses |
Article number | 096534 CLEAR | |
EAN / GTIN | 7312550110713 | |
Manufacturer number | 1011071HS |
This article |
Recommendations |
||
---|---|---|---|
Safety goggles MAXX-PRO, Lens tinting: CLEAR |
|||
Lens coating | condensation-free; scratch-resistant | free of condensation | scratch-resistant; scratch-resistant |
Lens material | Polycarbonat | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard |
Lens identification | 2C-1.2 B-D 1 FT9KN | 2C-1.2 HO 1 BTN | 2C-1.2 HO 1BT KN |
Type of product | Full protection safety glasses | Full protection safety glasses | Full protection safety glasses |