• The item cannot be ordered due to missing prices.

Safety glasses uvex pure-fit, Lens tinting: CLEAR

Article no.: 096519 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: UV400
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1,2 W1 FT
UV protection UV400
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096519 CLEAR
EAN / GTIN 4031101927985
Manufacturer number 9145014

Description

Version:

Sustainable safety glasses made of one material and without additional assembly. The glasses are 100% recyclable and are extremely light-weight. They have an additional side protection and hingeless flexible arms, which adapt optimally to the shape of the head and ensure a secure fit. Unrestricted view thanks to frameless lens design.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Safety glasses uvex pure-fit, Lens tinting: CLEAR

Safety glasses uvex pure-fit, Lens tinting: CLEAR

Lens material Polycarbonat Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonat Polycarbonate Polycarbonate Polycarbonate
UV protection UV400 Standard Standard Standard Standard Standard Standard Standard Standard Standard
Lens identification 2C-1,2 W1 FT 2C-1.2 HO 1 FT 2C-1.2 HO 1 FTKN 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 FT 2C-1.2 HO 1 F 2C-1.2 HO 1FTKN
Type of product Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart