• The item cannot be ordered due to missing prices.

Disposable gloves pack 9

Article no.: 094786 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; DMF-free; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks to EN 374
  • Standard/regulation: EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics free of latex; DMF-free; Suitable for allergy sufferers
EN 374 Type B (JKPT)
Resistance to chemicals JKPT
Material Nitrile
Protection class Protection against bacteriological risks to EN 374
Backing material Nitrile
Coating variant No coating
Thickness 0.1 mm
Length 240 mm
Contents 100
Weight 5 g
Colour blue
Application range Precision
Standard/regulation EN 374
AQL 1.5
Application disposable
Protection category Category III
Type of product Disposable glove

Identification numbers & Classifications

Article number 094786 9
EAN / GTIN 4062406381851
Manufacturer number 094786 9

Description

Version:

Disposable nitrile gloves with structured fingertips. Powder-free. AQL 1.5 (EN 374-2). Dispenser box 100 pieces.
Disposable gloves set in dispenser. Category III.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart