• The item cannot be ordered due to missing prices.

Disposable gloves pack, Glove size: 10

Article no.: 094786 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; DMF-free; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
  • Standard/regulation: EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics free of latex; DMF-free; Suitable for allergy sufferers
EN 374 Type B (JKPT)
Resistance to chemicals JKPT
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Backing material Nitrile
Coating variant No coating
Thickness 0.1 mm
Length 240 mm
Contents 100
Weight 5 g
Colour blue
Application range Precision
Standard/regulation EN 374
AQL 1.5
Application disposable
Protection category Category III
Type of product Disposable glove

Identification numbers & Classifications

Article number 094786 10
EAN / GTIN 4062406381868
Manufacturer number 094786 10

Description

Version:

Disposable nitrile gloves with structured fingertips. Powder-free. AQL 1.5 (EN 374-2). Dispenser box 100 pieces.
Disposable gloves set in dispenser. Category III.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart