{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | free of latex; DMF-free; Suitable for allergy sufferers | |
EN 374 | Type B (JKPT) | |
Resistance to chemicals | JKPT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Backing material | Nitrile | |
Coating variant | No coating | |
Thickness | 0.1 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 5 g | |
Colour | blue | |
Application range | Precision | |
Standard/regulation | EN 374 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category III | |
Type of product | Disposable glove |
Article number | 094786 8 | |
EAN / GTIN | 4062406381844 | |
Manufacturer number | 094786 8 |