{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex rubiflex | |
Contents | 1 | |
Glove characteristics | Foodstuffs certified | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 11 | |
EN 374 | Type B (JKOPT) | |
Resistance to chemicals | JKOPT | |
EN 388 | 2121X | |
Material | Nitrile | |
Backing material | Cotton | |
Length | 600 mm | |
Thickness | 0.5 mm | |
Colour | green | |
Application | reusable | |
Weight | 289 g | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Type of product | Chemicals protection gloves |
Article number | 094753 11 | |
EAN / GTIN | 4048612011829 | |
Manufacturer number | 9893199 |
This article |
Recommendations |
|
---|---|---|
Pair of chemical protective gloves uvex rubiflex S NB60S, Glove size: 11 |
||
Colour | green | green |
Thickness | 0.5 mm | 0.38 mm |
Backing material | Cotton | Nitrile |
Glove size | 11 | 11 |
Type of glove | Chemicals protection gloves | Chemicals protection gloves |
Protection category | Category III | Category III |
Resistance to chemicals | JKOPT | JKL |