• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves, Glove size: 11

Article no.: 094803 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type B (JKL)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class Protection against bacteriological risks according to EN 374
Glove size 11
EN 374 Type B (JKL)
Resistance to chemicals JKL
EN 388 3101X
Material Nitrile
Backing material Nitrile
Application range All-round
Length 330 mm
Thickness 0.38 mm
Colour green
Application reusable
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094803 11
EAN / GTIN 4062406712099
Manufacturer number 094803 11

Description

Version:

Category III safety gloves.
Re-usable protective gloves made from nitrile for safe handling of chemicals. The diamond finish increases the security of grip. Due to its easy-grip surface, the profile leads to fewer rejects of fragile parts due to damage and therefore reduces indirect costs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart