{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 8 | |
EN 374 | Type B (JKL) | |
Resistance to chemicals | JKL | |
EN 388 | 3101X | |
Material | Nitrile | |
Backing material | Nitrile | |
Application range | All-round | |
Length | 330 mm | |
Thickness | 0.38 mm | |
Colour | green | |
Application | reusable | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094803 8 | |
EAN / GTIN | 4062406712006 | |
Manufacturer number | 094803 8 |