• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves uvex rubiflex S NB60S, Glove size: 9

Article no.: 094753 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Foodstuffs certified
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type B (JKOPT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex rubiflex
Contents 1
Glove characteristics Foodstuffs certified
Protection class Protection against bacteriological risks according to EN 374
Glove size 9
EN 374 Type B (JKOPT)
Resistance to chemicals JKOPT
EN 388 2121X
Material Nitrile
Backing material Cotton
Length 600 mm
Thickness 0.5 mm
Colour green
Application reusable
Weight 289 g
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094753 9
EAN / GTIN 4048612011737
Manufacturer number 9893056

Description

Version:

rubiflex S NB60S. Nitrile gloves with cotton interlock lining. Suitable for applications where chemical protection is required in conjunction with enhanced mechanical protection. Ergonomic fit, very high flexibility, good resistance to many chemicals, acids and alkalis.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart