{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | free of latex; DMF-free; Foodstuffs certified | |
EN 374 | Typ B (KPT) | |
Resistance to chemicals | KPT | |
Material | Nitrile | |
electrostatic characteristic | 0.1 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitril | |
Thickness | 0.11 mm | |
Length | 250 mm | |
Contents | 100 | |
Weight | 809 g | |
Colour | blue | |
Application range | Precision | |
Glove size | 10 | |
Wall thickness | 0.11 mm | |
Standard/regulation | EN 374 | |
AQL | 0.65 | |
Application | disposable | |
Permeation time for acetone 99 % | <10 min | |
Permeation time for acetonitrile 99 % | <10 min | |
Permeation time for cyclohexane 99 % | 30-40 min | |
Permeation time for dimethyl sulphoxide 99 % | 10-30 min | |
Permeation time for ethanol 95 % | 10-30 min | |
Permeation time for isopropanol 99 % | 10-30 min | |
Permeation time for methanol 99 % | <10 min | |
Permeation time for sodium hydroxide 40 % | 240-480 min | |
Permeation time for sodium hydroxide 50 % | 240-480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 10-30 min | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094730 10 | |
EAN / GTIN | 4008198774006 | |
Manufacturer number | DERMATRIL 740 - 10 |
This article |
Recommendations |
||
---|---|---|---|
Disposable gloves pack Dermatril 740, Glove size: 10 |
|||
Colour | blue | blue | black |
Material | Nitrile | Nitrile | Nitrile |
Protection class | Protection against bacteriological risks to EN 374 | Protection against bacteriological risks to EN 374 | Protection against bacteriological risks to EN 374 |
Glove characteristics | free of latex; DMF-free; Foodstuffs certified | free of latex; DMF-free | free of latex; DMF-free |
AQL | 0.65 | 1.5 | 1.5 |
Protection category | Category III | Category III | Category III |
Resistance to chemicals | KPT | JKPT | KPT |