{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | free of latex; DMF-free | |
EN 374 | Typ B (KPT) | |
Resistance to chemicals | KPT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitril | |
Coating variant | No coating | |
Thickness | 0.07 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 3.8 g | |
Colour | black | |
Application range | Precision | |
Glove size | 10 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094785 10 | |
EAN / GTIN | 4045197974839 | |
Manufacturer number | 094785 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Disposable gloves pack 10 |
||
Application range | Precision | Precision |
Material | Nitrile | Nitrile |
Protection class | Protection against bacteriological risks to EN 374 | Protection against bacteriological risks to EN 374 |
Glove characteristics | free of latex ;DMF-free | free of latex ;DMF-free |
AQL | 1.5 | 1.5 |
EN 374 | Typ B (KPT) | Type B (JKPT) |
Type of glove | Disposable glove | Disposable glove |