• The item cannot be ordered due to missing prices.

Disposable gloves pack Dermatril 740, Glove size: 9

Article no.: 094730 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; DMF-free; Foodstuffs certified
  • EN 374: Typ B (KPT)
  • electrostatic characteristic: 0.1 sec. in accordance with charge decay specifications in EN 61340-5-1
  • Protection class: Protection against bacteriological risks to EN 374
  • Standard/regulation: EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics free of latex; DMF-free; Foodstuffs certified
EN 374 Typ B (KPT)
Resistance to chemicals KPT
Material Nitrile
electrostatic characteristic 0.1 sec. in accordance with charge decay specifications in EN 61340-5-1
Protection class Protection against bacteriological risks to EN 374
Backing material Nitril
Thickness 0.11 mm
Length 250 mm
Contents 100
Weight 809 g
Colour blue
Application range Precision
Glove size 9
Wall thickness 0.11 mm
Standard/regulation EN 374
AQL 0.65
Application disposable
Permeation time for acetone 99 % <10 min
Permeation time for acetonitrile 99 % <10 min
Permeation time for cyclohexane 99 % 30-40 min
Permeation time for dimethyl sulphoxide 99 % 10-30 min
Permeation time for ethanol 95 % 10-30 min
Permeation time for isopropanol 99 % 10-30 min
Permeation time for methanol 99 % <10 min
Permeation time for sodium hydroxide 40 % 240-480 min
Permeation time for sodium hydroxide 50 % 240-480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % 10-30 min
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094730 9
EAN / GTIN 4008198774099
Manufacturer number DERMATRIL 740 - 9

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
Dermatril 740. Approved for contact with foodstuffs. Free of latex. AQL 0.65 (EN 374-2). Contents: 100 pieces.
With roughened finger tips.

Standard:

EN 374; EN 455; protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Compare with similar products

This article


Recommendations


Disposable gloves pack Dermatril 740, Glove size: 9

Disposable gloves pack Dermatril 740, Glove size: 9

Application range Precision Precision Precision
Colour blue black blue
Contents 100 100 100
Thickness 0.11 mm 0.07 mm 0.13 mm
Type of glove Disposable glove Disposable glove Disposable glove
Protection category Category III Category III Category III
Resistance to chemicals KPT KPT JKPT

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart