• The item cannot be ordered due to missing prices.

Disposable gloves pack MicroFlex® MidKnight™ Touch 93-732, Glove size: 8

Article no.: 094728 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Levnedsmiddelcertificering
  • EN 374: Typ B (KPT)
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Levnedsmiddelcertificering
EN 374 Typ B (KPT)
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Manufacturer's designation MICROFLEX MIDKNIGHT TOUCH 93-732
Thickness 0.07 mm
Length 245 mm
Contents 100
Colour black
Glove size 8
AQL 1.5
Application disposable
Protection category Category II
Type of glove Einweghandschuh
Type of product Einweghandschuh

Identification numbers & Classifications

Article number 094728 8
EAN / GTIN 10076490609174
Manufacturer number 93732080

Description

Version:

Disposable gloves set in dispenser. Category III. Powder-free.
MicroFlex® MidKnight™ Touch 93-732. High key sensitivity with textured fingertips. In striking black. Approved for contact with foodstuffs. AQL 1.5 (EN 374-2).

Standard:

EN 374; protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart