• The item cannot be ordered due to missing prices.

Disposable gloves pack MicroFlex® MidKnight™ Touch 93-732, Glove size: 10

Article no.: 094728 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Levnedsmiddelcertificering
  • EN 374: Typ B (KPT)
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Levnedsmiddelcertificering
EN 374 Typ B (KPT)
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Manufacturer's designation MICROFLEX MIDKNIGHT TOUCH 93-732
Thickness 0.07 mm
Length 245 mm
Contents 100
Colour black
Glove size 10
AQL 1.5
Application disposable
Protection category Category II
Type of glove Einweghandschuh
Type of product Einweghandschuh

Identification numbers & Classifications

Article number 094728 10
EAN / GTIN 10076490609198
Manufacturer number 93732100

Description

Version:

Disposable gloves set in dispenser. Category III. Powder-free.
MicroFlex® MidKnight™ Touch 93-732. High key sensitivity with textured fingertips. In striking black. Approved for contact with foodstuffs. AQL 1.5 (EN 374-2).

Standard:

EN 374; protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart