{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Levnedsmiddelcertificering | |
EN 374 | Typ B (KPT) | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Manufacturer's designation | MICROFLEX MIDKNIGHT TOUCH 93-732 | |
Thickness | 0.07 mm | |
Length | 245 mm | |
Contents | 100 | |
Colour | black | |
Glove size | 7 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category II | |
Type of glove | Einweghandschuh | |
Type of product | Einweghandschuh |
Article number | 094728 7 | |
EAN / GTIN | 10076490609181 | |
Manufacturer number | 93732070 |