{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TouchNTuff® | |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
EN 374 | Type B (JKPT) | |
Resistance to chemicals | JKPT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitril | |
Coating | Nitril | |
Thickness | 0.13 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 3.1 g | |
Colour | green | |
Application range | Precision | |
Glove size | 9 | |
Wall thickness | 0.12 mm | |
AQL | 1.5 | |
Application | disposable | |
Permeation time for acetonitrile 99 % | <10 min | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for dimethyl sulphoxide 99 % | <10 min | |
Permeation time for ethanol 95 % | <10 min | |
Permeation time for isopropanol 99 % | 60-120 min | |
Permeation time for sodium hydroxide 50 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | <10 min | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094721 9 | |
EAN / GTIN | 076490493363 | |
Manufacturer number | 92-600, GR.8,5-9 |
This article |
Recommendations |
||
---|---|---|---|
Disposable gloves pack TouchNTuff® 92-600, Glove size: 9 |
|||
Material | Nitrile | Nitrile | Nitrile |
Protection class | Protection against bacteriological risks to EN 374 | Protection against bacteriological risks to EN 374 | Protection against bacteriological risks to EN 374 |
Glove size | 9 | 9 | 9 |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | free of latex; DMF-free | free of latex; DMF-free |
EN 374 | Type B (JKPT) | Typ B (KPT) | Type B (JKPT) |
Protection category | Category III | Category III | Category III |
Type of product | Disposable glove | Disposable glove | Disposable glove |