{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TouchNTuff® | |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
EN 374 | Type B (JKT) | |
Resistance to chemicals | JKT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitril | |
Coating | Nitril | |
Thickness | 0.11 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 3 g | |
Colour | blue | |
Application range | Precision | |
Glove size | 7 | |
Wall thickness | 0.1 mm | |
AQL | 1.5 | |
Application | disposable | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for ethanol 95 % | <10 min | |
Permeation time for isopropanol 99 % | 30-40 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094720 7 | |
EAN / GTIN | 076490493349 | |
Manufacturer number | 92-670/6,5-7 |
This article |
Recommendations |
||
---|---|---|---|
Disposable gloves pack TouchNTuff® 92-670, Glove size: 7 |
|||
Application range | Precision | Precision | Precision |
Thickness | 0.11 mm | 0.13 mm | 0.07 mm |
Backing material | Nitril | Nitril | Nitril |
Glove size | 7 | 7 | 7 |
Protection category | Category III | Category III | Category III |
Type of product | Disposable glove | Disposable glove | Disposable glove |
Resistance to chemicals | JKT | JKPT | KPT |