• The item cannot be ordered due to missing prices.

Disposable gloves pack TouchNTuff® 92-600 7

Article no.: 094721 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks according to EN 374

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TouchNTuff®
    Glove characteristics Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
    EN 374 Type B (JKPT)
    Resistance to chemicals JKPT
    Material Nitrile
    Protection class Protection against bacteriological risks according to EN 374
    Backing material Nitril
    Coating Nitril
    Thickness 0.13 mm
    Length 240 mm
    Contents 100
    Weight 3.1 g
    Colour green
    Application range Precision
    Glove size 7
    Wall thickness 0.12 mm
    AQL 1.5
    Application disposable
    Permeation time for acetonitrile 99 % <10 min
    Permeation time for cyclohexane 99 % >480 min
    Permeation time for dimethyl sulphoxide 99 % <10 min
    Permeation time for ethanol 95 % <10 min
    Permeation time for isopropanol 99 % 60-120 min
    Permeation time for sodium hydroxide 50 % >480 min
    Permeation time for sulphuric acid 50 % >480 min
    Permeation time for sulphuric acid 96 % <10 min
    Protection category Category III
    Type of glove Disposable glove
    Type of product Disposable glove

    Identification numbers & Classifications

    Article number 094721 7
    EAN / GTIN 076490493387
    Manufacturer number 92-600, GR.6,5-7

    Description

    Version:

    Disposable glove set in dispenser. Category III. Powder-free.
    TouchNTuff® 92-600. Free of latex - no risk of type-I allergies. Smooth grip profile. Approved for contact with foodstuffs. AQL 1.5 (EN 374-2).

    Standard:

    EN 374

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart