• The item cannot be ordered due to missing prices.

Pair of gloves Cut F / A9 8

Article no.: 094618 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Penetration protection level 3
  • Knitted technology: 13G
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Penetration protection level 3
Knitted technology 13G
EN 388 4443F
Backing material HDPE
Coating Nitrile foam
Coating variant The palms of the hands
Application range Heavy Duty
Colour black / blue
Application reusable
Cut protection class F
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094618 8
EAN / GTIN 4062406273231
Manufacturer number 094618 8

Description

Version:

With their reinforced palm, HOLEX cut-resistant gloves offer additional protection against puncturing (Needle Puncture Resistant Level 3). Because they provide the highest cut protection level F (equivalent to ANSI A9), these gloves can be used for heavy work with extremely high cut hazards. The HDPE backing material and the nitrile micro-foam coating ensure flexible behaviour and a pleasant feel when wearing.

Standard:

EN 388

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart