• The item cannot be ordered due to missing prices.

Pair of gloves Cut F / A9 11

Article no.: 094618 11
Size guide
  • Glove characteristics: Penetration protection level 3
  • Knitted technology: 13G
  • Cut protection class: F

Product details

Technical Data

Glove characteristics Penetration protection level 3
Knitted technology 13G
EN 388 4443F
Backing material HDPE
Coating Nitrile foam
Coating variant The palms of the hands
Application range Heavy Duty
Colour black / blue
Application reusable
Cut protection class F
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094618 11
EAN / GTIN 4062406273262

Description

Version:

With their reinforced palm, HOLEX cut-resistant gloves offer additional protection against puncturing (Needle Puncture Resistant Level 3). Because they provide the highest cut protection level F (equivalent to ANSI A9), these gloves can be used for heavy work with extremely high cut hazards. The HDPE backing material and the nitrile micro-foam coating ensure flexible behaviour and a pleasant feel when wearing.

Standard:

EN 388

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart