{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 10G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4543F | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Heavy Duty | |
Colour | black / grey | |
Glove size | 8 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094615 8 | |
EAN / GTIN | 4062406132576 | |
Manufacturer number | 094615 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves Cut F / A8 8 |
|||
Colour | black / grey | black / grey | grey |
Knitted technology | 10G | 13G | 13G |
EN 388 | 4543F | 4543F | 4X42F |
Type of glove | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Cut protection class | F | F | F |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |