{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | DMF-free; Foodstuffs certified | |
Knitted technology | 18G | |
EN 388 | 3X32B | |
Backing material | INTERCEPT™ | |
Coating | Nitrile | |
Material | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / blue | |
Glove size | 7 | |
Weight | 26.4 g | |
Length | 230 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094487 7 | |
EAN / GTIN | 10076490448551 | |
Manufacturer number | 11-528/7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves HyFlex® 11-528, Glove size: 7 |
|||||
Application range | Precision | Precision | Precision; All-round | Precision | Precision; All-round |
Coating | Nitrile | Nitrile foam | Nitrile | Nitrile foam | Nitrile |
Colour | black / blue | grey / black | grey / black | grey / black | grey / black |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 3X32B | 4X42B | 4X42B | 4X42B | 4X42B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | 3/4 coating | The palms of the hands | 3/4 coating |