• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-528 9

Article no.: 094487 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free; Foodstuffs certified
  • Knitted technology: 18G
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics DMF-free; Foodstuffs certified
Knitted technology 18G
EN 388 3X32B
Backing material INTERCEPT™
Coating Nitrile
Material Nitrile
Coating variant The palms of the hands
Application range Precision
Colour black / blue
Glove size 9
Weight 26.4 g
Length 230 mm
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094487 9
EAN / GTIN 10076490448575
Manufacturer number 11-528/9

Description

Version:

HyFlex® 11-528. Light weight cut protection gloves, gentle on the skin, with INTERCEPT™ yarn in 18 gauge knitting technology for good freedom of movement for the fingers and a good grip on small and slightly oily components.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart