• The item cannot be ordered due to missing prices.

Pair of gloves 6360 // OIL GRIP CUT, Glove size: 7

Article no.: 094458 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 13G
EN 388 4344D
Backing material HPPE
Coating Nitrile
Coating variant Full coating
Application range All-round
Colour black / grey
Glove size 7
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094458 7
EAN / GTIN 4059904037410
Manufacturer number 6360/7

Description

Version:

6360 Oil Grip Cut. Cut-resistant gloves with Oil Grip technology. A full nitrile coating and a second palm coating of sanded nitrile provides the perfect combination of oil repellency and secure grip for oily and greasy objects.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves 6360 // OIL GRIP CUT, Glove size: 7

Pair of gloves 6360 // OIL GRIP CUT, Glove size: 7

Application range All-round Precision; All-round
Colour black / grey grey / black
Backing material HPPE HPPE
EN 388 4344D 4X42C
Cut protection class D C
Type of product Cut-resistant gloves Cut-resistant gloves
Coating variant Full coating 3/4 coating

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart